LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

SMART STEP HSCO 29 PCS-1/16-1/2" X 1/64"

844.3999004 - UNSPSC 27112841
8443999004961 1
SMART STEP HSCO 29 PCS-1/16-1/2" X 1/64" SMART STEP HSCO 29 PCS-1/16-1/2" X 1/64"
SMART STEP HSCO 29 PCS-1/16-1/2" X 1/64"
New

Delivery

In stock delivery from our warehouses.

The universal SMART STEP twist drill bit with stepped drill bit tip geometry with extremely uneven pitch (from dia. 1/16”) for even faster, more comfortable drilling with unrivaled precision and service life

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 8:57 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 8:57 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Surface Multiple refined
Pieces 29
EAN 4068362350153

Benefits & Advantage

HSCo || High-speed steel with 5% cobalt || HSCo
Extremely unequal pitch
Precise, circular drilling in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
For use in steel up to 1,000 N/mm², cast iron, aluminum, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
Significantly faster drilling with less effort compared to conventional HSCo twist drill bits

Applications

Ideal for drilling out rivets and stud bolts
Ideal for drilling in round material or pipes with stringent requirements for centering, precision and service life, e.g. in railing construction

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like